Menu Search
HAMMOND MANUFACTURING #1596B114

Enclosure, Potting Box; ABS; HxWxD: 1.57 x 2.95 x 2.95 in.

SKU # 62398056666 Manufacturer Series: 1596
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 1.57 in. (39.8mm)
Width: 2.95 in. (74.9mm)
Material Thickness: 0.04 in.
Depth: 2.95 in. (74.9mm)
Type: Potting Box
Material: ABS Plastic
Finish: Black
Cover Type: Solid

Additional Info: Temperature Rating: -20 to 94 deg C