Menu Search
HAMMOND MANUFACTURING #1596B109

Enclosure, Potting Box; ABS; HxWxD: 0.35 x 0.45 x 0.45 in.

SKU # 62398056680 Manufacturer Series: 1596
RoHS Compliant
View more versions of this product
Height: 0.35 in. (8.8mm)
Width: 0.45 in. (11.4mm)
Material Thickness: 0.04 in.
Depth: 0.45 in. (11.4mm)
Type: Potting Box
Material: ABS Plastic
Finish: Black
Cover Type: Solid

Additional Info: Temperature Rating: -20 to 94 deg C