Menu Search
HAMMOND MANUFACTURING #CSKO16166

Enclosure, Pull-Junction; Steel; HxWxD: 16 x 16 x 6 in.

SKU # 62398036081 Manufacturer Series: CSKO
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 16 or 14 Gauge
Cover Type: Screw-On
Height: 16 in.
Width: 16 in.
Depth: 6 in.
Mounting: Surface, Internal Holes

Additional Info: IEC IP20. Knockouts: 4 Sides