Menu Search

HAMMOND MANUFACTURING #CSKO666

Enclosure, Pull-Junction; Steel; HxWxD: 6 x 6 x 6 in.

SKU: 62398036073
Manufacturer Series: CSKO
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Pull - Junction Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 16 or 14 Gauge
Cover Type: Screw-On
Height: 6 in.
Width: 6 in.
Depth: 6 in.
Mounting: Wall
Additional Info: IEC IP20. Knockouts: 3 Sides