Menu Search
HAMMOND MANUFACTURING #1597X

Enclosure, Takachi; ABS; HxWxD: 1.8 x 3.5 x 5.5 in.

SKU # 62398030208 Manufacturer Series: 1597
RoHS Compliant
Type: Takachi Enclosure
Material: ABS Plastic
Finish: Gray
Cover Type: Solid
Height: 1.8 in. (45.7mm)
Width: 3.5 in. (88.9mm)
Depth: 5.5 in. (139.7mm)

Additional Info: Screw Fastened Lid