Menu Search
HAMMOND MANUFACTURING #1597V

Enclosure, Takachi; ABS; HxWxD: 1 x 1.6 x 5.1 in.

SKU # 62398030211 Manufacturer Series: 1597
RoHS Compliant
Type: Takachi Enclosure
Material: ABS Plastic
Finish: Gray
Cover Type: Solid
Height: 1 in. (25.4mm)
Width: 1.6 in. (40.6mm)
Depth: 5.1 in. (129.5mm)

Wall Mount Enclosures: Type - Takachi Enclosure; Material - ABS Plastic; Finish - Gray; Cover Type - Solid; Height - In - 1.00; Width - In - 1.60; Depth - in - 5.10; Height - mm - 25.4; Width - mm - 40.6; Depth - mm - 129.5; Manufacturer Series - 1597