Menu Search
HAMMOND MANUFACTURING #1597Y

Enclosure, Takachi; ABS; HxWxD: 2 x 7.9 x 5.3 in.

SKU # 62398030209 Manufacturer Series: 1597
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Takachi Enclosure
Material: ABS Plastic
Finish: Gray
Cover Type: Solid
Height: 2 in. (50.8mm)
Width: 7.9 in. (200.6mm)
Depth: 5.3 in. (134.6mm)

HMN 1597Y GRY-PLSTC-ENCLOSURE

Additional Info: Screw Fastened Lid