Menu Search
HAMMOND MANUFACTURING #R102-160-000

Enclosure, Thick Wall; Aluminum; HxWxD: 2.6 x 6.4 x 6.4 in.

SKU # 62398094880 Manufacturer Series: R102
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thick Wall Enclosure
NEMA: 4, 4X
Material: Die-cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 2.6 in. (66mm)
Width: 6.4 in. (162.5mm)
Depth: 6.4 in. (162.5mm)
Mounting: External Feet

Additional Info: Additional Ratings: IP66