You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #R100-324-000

Enclosure, Thick Wall; Aluminum; HxWxD: 4.8 x 12.8 x 25.6 in.

SKU # 62398083250 Manufacturer Series: R100
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thick Wall Enclosure
NEMA: 4, 4X
Material: Die-cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 4.8 in. (121.9mm)
Width: 12.80 in. (325.1mm)
Depth: 25.6 in. (650.2mm)
Mounting: External Feet

Additional Info: Additional Ratings: IP66, Watertight