Menu Search
HAMMOND MANUFACTURING #R102-102-000

Enclosure, Thick Wall; Die Cast Aluminum; HxWxD: 2.2 x 4 x 6 in.

SKU # 62398094830 Manufacturer Series: R102
RoHS Compliant
Type: Thick Wall Enclosure
NEMA: 4, 4X
Material: Die-cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 2.2 in. (55.8mm)
Width: 4 in. (101.6mm)
Depth: 6 in. (152.4mm)
Mounting: External Feet

Additional Info: Additional Ratings: IP66