Menu Search
HAMMOND MANUFACTURING #R101-104-000

Enclosure, Thick Wall; Die Cast Aluminum; HxWxD: 3.2 x 4 x 8 in.

SKU # 62398083310 Manufacturer Series: R101
RoHS Compliant
Type: Thick Wall Enclosure
NEMA: 4, 4X
Material: Die-cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 3.2 in. (81.2mm)
Width: 4 in. (101.6mm)
Depth: 8 in. (203.2mm)
Mounting: External Feet

Additional Info: Additional Ratings: IP66