Menu Search
HAMMOND MANUFACTURING #R100-202-000

Enclosure, Thick Wall; Die Cast Aluminum; HxWxD: 4.8 x 8 x 12 in.

SKU # 62398083180 Manufacturer Series: R100
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thick Wall Enclosure
NEMA: 4, 4X
Material: Die-cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 4.8 in. (121.9mm)
Width: 8 in. (203.2mm)
Depth: 12 in. (304.8mm)
Mounting: External Feet

Additional Info: Additional Ratings: IP66, Watertight