Menu Search
HAMMOND MANUFACTURING #R101-122-000

Enclosure, Thick Wall; Die Cast Aluminum; HxWxD: 4 x 4.8 x 7.2 in.

SKU # 62398083330 Manufacturer Series: R101
RoHS Compliant
Type: Thick Wall Enclosure
NEMA: 4, 4X
Material: Die-cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 4 in. (101.6mm)
Width: 4.8 in. (121.9mm)
Depth: 7.2 in. (182.8mm)
Mounting: External Feet

Additional Info: Additional Ratings: IP66