Menu Search
HAMMOND MANUFACTURING #R100-166-000

Enclosure, Thick Wall; Die Cast Aluminum; HxWxD: 4 x 6.4 x 19.2 in.

SKU # 62398083160 Manufacturer Series: R100
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thick Wall Enclosure
NEMA: 4, 4X
Material: Die-cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 4 in. (101.6mm)
Width: 6.4 in. (162.5mm)
Depth: 19.2 in. (487.6mm)
Mounting: External Feet

Additional Info: Additional Ratings: IP66, Watertight