Menu Search
HAMMOND MANUFACTURING #1411TU

Enclosure, Utility; Aluminum; HxWxD: 1.6 x 10 x 2.2 in.

SKU # 62398048586 Manufacturer Series: 1411
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Utility Enclosure
Material: Aluminum
Finish: Unpainted
Material Thickness: 0.04 in.
Cover Type: Solid
Height: 1.6 in. (40.6mm)
Width: 10 in. (254mm)
Depth: 2.2 in. (55.8mm)

Additional Info: Four Self-Tapping Screws Included