Menu Search
HAMMOND MANUFACTURING #1411K

Enclosure, Utility; Aluminum; HxWxD: 2.2 x 5 x 2.2 in.

SKU # 62398048630 Manufacturer Series: 1411
RoHS Compliant
Type: Utility Enclosure
Material: Aluminum
Finish: Gray
Material Thickness: 0.04 in.
Cover Type: Solid
Height: 2.2 in. (55.8mm)
Width: 5 in. (127mm)
Depth: 2.2 in. (55.8mm)

Additional Info: Four Self-Tapping Screws Included