Menu Search
HAMMOND MANUFACTURING #1411F

Enclosure, Utility; Aluminum; HxWxD: 3 x 4 x 2.2 in.

SKU # 62398048600 Manufacturer Series: 1411
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Utility Enclosure
Material: Aluminum
Finish: Gray
Material Thickness: 0.04 in.
Cover Type: Solid
Height: 3 in. (76.2mm)
Width: 4 in. (101.6mm)
Depth: 2.2 in. (55.8mm)

Additional Info: Four Self-Tapping Screws Included