Menu Search
HAMMOND MANUFACTURING #1411L

Enclosure, Utility; Aluminum; HxWxD: 3 x 5 x 4 in.

SKU # 62398048640 Manufacturer Series: 1411
RoHS Compliant
Type: Utility Enclosure
Material: Aluminum
Finish: Gray
Material Thickness: 0.04 in.
Cover Type: Solid
Height: 3 in. (76.2mm)
Width: 5 in. (127mm)
Depth: 4 in. (101.6mm)

Additional Info: Four Self-Tapping Screws Included