Menu Search
HAMMOND MANUFACTURING #1411X

Enclosure, Utility; Aluminum; HxWxD: 4 x 12 x 7 in.

SKU # 62398048740 Manufacturer Series: 1411
RoHS Compliant
Type: Utility Enclosure
Material: Aluminum
Finish: Gray
Material Thickness: 0.04 in.
Cover Type: Solid
Height: 4 in. (101.6mm)
Width: 12 in. (304.8mm)
Depth: 7 in. (177.8mm)

Additional Info: Four Self-Tapping Screws Included