Menu Search
HAMMOND MANUFACTURING #1415I

Enclosure, Utility Box; Steel; HxWxD: 8 x 11 x 12 in.

SKU # 62398048890 Manufacturer Series: 1415
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 11 in. (279mm)
Height: 8 in. (203mm)
Material Thickness: 18 Gauge
Depth: 12 in. (305mm)
Type: Utility Box Enclosure
Material: Steel
Finish: Gray
Cover Mounting: Screw On
Cover Latching: Screw