Menu Search
HAMMOND MANUFACTURING #1418N4ALE6

Enclosure, Wall Mount; Aluminum; HxWxD: 24 x 20 x 6 in.

SKU # 62398038330 Manufacturer Series: 1418 N4 AL
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: Aluminum
Finish: Natural, Unfinished
Material Thickness: 0.081 in. Body, 0.100 in. Door
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 20 in. (508mm)
Depth: 6 in. (152.4mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66