You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #R100-160-000

Enclosure, Wall Mount; Aluminum; HxWxD: 6.4 x 6.4 x 4 in.

SKU # 62398083130 Manufacturer Series: R100 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Aluminum
Finish: Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 6.4 in. (160mm)
Width: 6.4 in. (160mm)
Depth: 4 in. (100mm)
Mounting: External Feet

Additional Info: Additional Ratings: IP66