Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
HAMMOND MANUFACTURING #1444-26

Enclosure, Wall Mount; Aluminum; HxWxD: 6 x 16 x 2 in.

SKU # 62398049880 Manufacturer Series: 1444
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: Aluminum
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Cover Not Included
Height: 6 in.
Width: 16 in.
Depth: 2 in.

Wall Mount Enclosures: Type - Wall Mount Enclosure; Material - Aluminum; Cover Mounting - Screw On; Cover Latching - Screw; Cover Type - Cover Not Included; Height - in - 6.00; Width - in - 16.00; Depth - in - 2.00; Additional Information - Welded Aluminum Chassis. Bottom Plate: #1434-26; Manufacturer Series - 1444

Additional Info: Welded Aluminum Chassis. Bottom Plate: #1434-26