Menu Search
HAMMOND MANUFACTURING #2UD606212FTC

Enclosure, Wall Mount Disconnect; HxWxD: 60.13 x 62 x 12.13 in.

SKU # 62398046172 Manufacturer Series: 2UD
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 10 Gauge Body and Panel
Cover Mounting: Hinge
Cover Latching: 3 Point Latch
Cover Type: Solid, Two Door
Height: 60.13 in. (1527.3mm)
Width: 62 in. (1574mm)
Depth: 12.13 in. (308.1mm)

Additional Info: Additional Ratings: IEC 60529, IP54 and EMP-1-1967