Menu Search
HAMMOND MANUFACTURING #EN4DSC423812SS

Eclipse Enclosure, Wall Mount Disconnect; Stainless; HxWxD: 42 x 38 x 12 in.

SKU # 62398008777
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Material Thickness: 14 Gauge Body, 14 Gauge Door
Cover Mounting: Hinge
Cover Latching: 3 Point Latch, Padlockable Handle
Cover Type: Solid
Height: 42 in. (1066.8mm)
Width: 38 in. (965.2mm)
Depth: 12 in. (304.8mm)
Optional Panel: EP4236

Additional Info: Additional Ratings: IEC 60529, IP66, Flange with Multi-Vendor Cutout