Menu Search
HAMMOND MANUFACTURING #1447SD10

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 30 x 21.4 x 10 in.

SKU # 62398042300 Manufacturer Series: 1447S
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch
Cover Type: Solid
Height: 30 in. (762mm)
Width: 21.4 in. (543.5mm)
Depth: 10 in. (254mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54