Menu Search
HAMMOND MANUFACTURING #1447SG10

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 36 x 31.4 x 10 in.

SKU # 62398042370 Manufacturer Series: 1447S
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch
Cover Type: Solid
Height: 36 in. (914.4mm)
Width: 31.4 in. (797.5mm)
Depth: 10 in. (254mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54