Menu Search
HAMMOND MANUFACTURING #1447SH12

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 42 x 31.4 x 12 in.

SKU # 62398042420 Manufacturer Series: 1447S
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Disconnect Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch
Cover Type: Solid
Height: 42 in. (1066.8mm)
Width: 31.4 in. (797.5mm)
Depth: 12 in. (304.8mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54