Menu Search
HAMMOND MANUFACTURING #1447SL16

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 60 x 37.4 x 16 in.

SKU # 62398042530 Manufacturer Series: 1447S
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch
Cover Type: Solid
Height: 60 in. (1524mm)
Width: 37.4 in. (949.9mm)
Depth: 16 in. (406.4mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54