Menu Search
HAMMOND MANUFACTURING #EN4DSC423812GY

Eclipse Enclosure, Wall Mount Disconnect; Steel; HxWxD: 42 x 38 x 12 in.

SKU # 62398008761
RoHS Compliant
View more versions of this product
Height: 42 in. (1066.8mm)
Optional Panel: EP4236
Type: Wall Mount Disconnect Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body, 14 Gauge Door
Cover Mounting: Hinge
Cover Latching: 3 Point Latch, Handle
Cover Type: Solid
Width: 38 in. (965.2mm)
Depth: 12 in. (304.8mm)

Additional Info: Additional Ratings: IEC 60529, IP66, Flange with Multi-Vendor Cutout