Menu Search
HAMMOND MANUFACTURING #EN4DSC20228GY

Eclipse Enclosure, Wall Mount Disconnect; Steel; HxWxD: 20 x 22 x 8 in.

SKU # 62398008763
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Optional Panel: EP2020
Material Thickness: 16 Gauge Body, 14 Gauge Door
Height: 20 in. (508mm)
Width: 22 in. (558.8mm)

Additional Info: Additional Ratings: IEC 60529, IP66, Flange with Multi-Vendor Cutout