You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #EN4DSC36268GY

Eclipse Enclosure, Wall Mount Disconnect; Steel; HxWxD: 36 x 20 x 8 in.

SKU # 62398008767
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Optional Panel: EP3624
Material Thickness: 16 Gauge Body, 14 Gauge Door
Height: 36 in. (914.4mm)
Width: 20 in. (660.4mm)

Additional Info: Additional Ratings: IEC 60529, IP66, Flange with Multi-Vendor Cutout