Menu Search
HAMMOND MANUFACTURING #1447SJ12HK

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 42 x 37.4 x 12 in.

SKU # 62398089676 Manufacturer Series: 1447SHK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 12 in. (304.8mm)
Height: 42 in. (1066.8mm)
Width: 37.4 in. (949.9mm)
Type: Wall Mount Disconnect Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latching Rod, Handle
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54