Menu Search
HAMMOND MANUFACTURING #1447SK10HK

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 48 x 37.4 x 10 in.

SKU # 62398089679 Manufacturer Series: 1447SHK
RoHS Compliant
View more versions of this product
Height: 48 in. (1219.2mm)
Depth: 10 in. (254mm)
Width: 37.4 in. (949.9mm)
Type: Wall Mount Disconnect Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latching Rod, Handle
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54