Menu Search
HAMMOND MANUFACTURING #1447SA10HK

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 20 x 21.4 x 10 in.

SKU # 62398089694 Manufacturer Series: 1447SHK
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 20 in. (508mm)
Depth: 10 in. (254mm)
Width: 21.4 in. (543.5mm)
Type: Wall Mount Disconnect Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latching Rod, Handle
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP54