Menu Search

HAMMOND MANUFACTURING

Eclipse Enclosure, Wall Mount Disconnect; Steel

(3 Product Options)
  • Type: Wall Mount Disconnect Enclosure
  • NEMA: 3R, 4, 12, 13
  • Material: Mild Steel
  • Finish: ANSI 61 Gray
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Disconnect Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body, 14 Gauge Door
Cover Mounting: Hinge
Cover Latching: 3 Point Latch, Handle
Cover Type: Solid
Width: 38 in. (965.2mm)
Depth: 12 in. (304.8mm)