Menu Search

HAMMOND MANUFACTURING

Enclosure, Wall Mount Disconnect; Steel

(27 Product Options) Manufacturer Series: 1447SHK
  • Type: Wall Mount Disconnect Enclosure
  • NEMA: 4, 12, 13
  • Material: Steel
  • Finish: Gray
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Disconnect Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latching Rod, Handle
Cover Type: Solid
Mounting: Brackets