Menu Search
HAMMOND MANUFACTURING #C3R644HCR

Enclosure, Wall Mount; Galvanized Steel; HxWxD: 6 x 4 x 4 in.

SKU # 62398036182 Manufacturer Series: C3R HCR SM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Solid
Height: 6 in. (152.4mm)
Width: 4 in. (101.6mm)
Depth: 4 in. (101.6mm)
Mounting: External Feet
Optional Panel: N1JP64

HMN C3R644HCR 3R-6X4X4-HNG-CVR

Additional Info: Additional Ratings: IEC 60529,IP24, (3) Knockouts