Menu Search
HAMMOND MANUFACTURING #C3R16126HCR

Enclosure, Wall Mount; Galvanized Steel; HxWxD: 16 x 12 x 6 in.

SKU # 62398036191 Manufacturer Series: C3R HCRMD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 12 in. (304.8mm)
Height: 16 in. (406.4mm)
Cover Type: Solid
Depth: 6 in. (152.4mm)
Mounting: External Feet
Optional Panel: 18P1309
Type: Wall Mount Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16 or 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw

Additional Info: Additional Ratings: IEC 60529, IP24