Menu Search
HAMMOND MANUFACTURING #C3R20166HCR

Enclosure, Wall Mount; Galvanized Steel; HxWxD: 20 x 16 x 6 in.

SKU # 62398036194 Manufacturer Series: C3R HCRMD
RoHS Compliant
View more versions of this product
Height: 20 in. (508mm)
Width: 16 in. (406.4mm)
Depth: 6 in. (152.4mm)
Mounting: External
Optional Panel: 18P1713
Type: Wall Mount Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16 or 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw

Additional Info: Additional Ratings: IEC 60529, IP24