Menu Search
HAMMOND MANUFACTURING #C3R24208HCR

Enclosure, Wall Mount; Galvanized Steel; HxWxD: 24 x 20 x 8 in.

SKU # 62398036196 Manufacturer Series: C3R HCRMD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 20 in. (508mm)
Height: 24 in. (609.6mm)
Cover Type: Solid
Depth: 8 in. (203.2mm)
Mounting: External Feet
Optional Panel: 18P2117
Type: Wall Mount Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16 or 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw

Additional Info: Additional Ratings: IEC 60529, IP24