Menu Search
HAMMOND MANUFACTURING #C3R483616HCR

Enclosure, Wall Mount; Galvanized Steel; HxWxD: 48 x 36 x 16 in.

SKU # 62398036215 Manufacturer Series: C3R HCRMD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 48 in. (1219.2mm)
Width: 36 in. (914.4mm)
Cover Type: Solid
Depth: 16 in. (406.4mm)
Mounting: External Feet
Optional Panel: 18P4533
Type: Wall Mount Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16 or 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw

Additional Info: Additional Ratings: IEC 60529, IP24