Menu Search
HAMMOND MANUFACTURING #N1J10104

Enclosure, Wall Mount; Mild Steel; HxWxD: 10 x 10 x 4 in.

SKU # 62398028125 Manufacturer Series: N1J
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 10 in. (254mm)
Width: 10 in. (254mm)
Depth: 4 in. (101.6mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20