Menu Search
HAMMOND MANUFACTURING #ST16126LG

Enclosure, Wall Mount; Mild Steel; HxWxD: 16 x 12 x 6 in.

SKU # 62398060142 Manufacturer Series: ST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge Door and Body
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 12 in. (304.8mm)
Depth: 6 in. (152.4mm)
Optional Panel: EP1612

HMN ST16126LG 16X12X6-SLP/T-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66