Menu Search
HAMMOND MANUFACTURING #1418N4CR6

Enclosure, Wall Mount; Mild Steel; HxWxD: 16 x 20 x 6 in.

SKU # 62398037910 Manufacturer Series: 1418 N4
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 20 in. (508mm)
Depth: 6 in. (152.4mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66