You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #N1J20126

Enclosure, Wall Mount; Mild Steel; HxWxD: 20 x 12 x 6 in.

SKU # 62398028136 Manufacturer Series: N1J
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 20 in. (508mm)
Width: 12 in. (304.8mm)
Depth: 6 in. (152.4mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20