Menu Search
HAMMOND MANUFACTURING #ST20208LG

Enclosure, Wall Mount; Mild Steel; HxWxD: 20 x 20 x 8 in.

SKU # 62398060147 Manufacturer Series: ST
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge Door and Body
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 20 in. (508mm)
Width: 20 in. (508mm)
Depth: 8 in. (203.2mm)
Optional Panel: EP2020

Additional Info: Additional Ratings: IEC 60529, IP66