Menu Search
HAMMOND MANUFACTURING #N1A24167

Enclosure, Wall Mount; Mild Steel; HxWxD: 24 x 16 x 7 in.

SKU # 62398028091 Manufacturer Series: N1A
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Panel
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 16 in. (406.4mm)
Depth: 7 in. (177.8mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20