Menu Search
HAMMOND MANUFACTURING #N1A24207

Enclosure, Wall Mount; Mild Steel; HxWxD: 24 x 20 x 7 in.

SKU # 62398028093 Manufacturer Series: N1A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Panel
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 20 in. (508mm)
Depth: 7 in. (177.8mm)
Mounting: Internal Holes

HMN N1A24207 24X20X7-NMA1-ENCL&PNL

Additional Info: Additional Ratings: IEC 60529, IP20