Menu Search
HAMMOND MANUFACTURING #N1A24209

Enclosure, Wall Mount; Mild Steel; HxWxD: 24 x 20 x 9 in.

SKU # 62398028094 Manufacturer Series: N1A
RoHS Compliant
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Panel
Cover Mounting: Hinge
Cover Latching: Latch, 2 x 1/4 Turn Slot
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 20 in. (508mm)
Depth: 9 in. (228.6mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20